No Product Image Available
Mustang Survival

Mustang Catalyst Flotation Coat - Orange/Black - Large


product price: $536.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Catalyst Flotation Coat - Orange/Black - Large Safety, simplicity, and surefire warmth, all wrapped up in one does-it-all layer that lets you focus on your mission. Modified from the original Floater Coat that started the Mustang story back in the ‘50s, and harmonized across Canada and the US, the Catalyst Flotation Coat gives you the comfort, mobility and range of motion you want with the warmth your long days on the water won’t compromise on. Kick the inconvenience of changing in and out of your PFD as you navigate on and off board with the PFD integrated directly into one elements-blocking jacket. Keep wind, moisture out with adjustable cuffs at the wrists. Stay covered up as you bend, twist and move with a longer cut that prevents riding up. The Catalyst Flotation Coat is your ultimate winter layer for the water. Field tested by Coast Guard training crews, fishing lodges and Mustang PRO-staff. Integrates seamlessly with Catalyst Flotation Bib Pants. Features: M-Tech Comfort System provides unparalleled range of motion and mobility Waterproof, breathable, laminate outer shell with ComfortCuff technology Outer shell is waterproof Protection from rain and spray without the clammy feeling of traditional flotation jackets Zippered chest pocket and front slash hand-warmer pockets Underarm ventilation zippers Reflective accents for enhanced visibility Integrated hood with reflective trim D-ring for engine cut off switch Certifications: U.S. and Canadian - UL12402-5 Harmonized Level 70 Technical Specifications: Color - Orange/Black Size - Large Chest Size - 41in to 44in 107 to 112 cm Weight Capacity - ≥ 90 lb 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.