No Product Image Available

Mustang Survival

Mustang APF Foam Vest - Black/Grey - Universal


product price: $83.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

APF Foam Vest - Black/Grey - Universal The APF all Person Fit front entry foam vest is designed as a one-size-fits-all. Nine adjustment points to ensure a custom and secure fit for any adult paddler, regardless of size, shape, or ability. The open-sided design allows for outstanding mobility and breathability. Padded neoprene shoulders are adjustable, and strap ends tuck neatly out of the way. Two side storage pockets hold your essentials, and the front and shoulders of the durable 300D polyester shell feature reflective trim. Features: Front entry with buckles for convenient donning and doffing Open sides for freedom of movement and breathability 200D nylon shell is durable and soft Nine points of adjustment offer a customized fit Neoprene padded adjustable shoulders with strap end garage for increased comfort Two side storage pockets hold small items Reflective trim on the front and shoulders enhances visibility in low light conditions Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Black/Grey Size - Universal Chest Size - 30ft to 56in 76 to 142 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.