Shop All Life Vests
Mustang Survival
Mustang 4-Pocket Flotation Vest - Orange - XXXL - 7XL
Mfr # MV3128T2-2-7XL-216
Zoro # G312308174
original price:
$79.35
7% off
new price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3128T2-2-7XL-216
- Zoro # G312308174
- UPC # 62533215238
- Country of Origin Unknown
- Category Life Vests
Description
4-Pocket Flotation Vest - Orange - XXXL - 7XL The MV3128 T2 Four-Pocket Flotation Vest is a functional PFD ideal for industrial applications. It offers large armholes for mobility and Tug-Tite adjustments for an almost custom fit. Four 4 large hook and loop secured front pockets conveniently store tools and two D-rings can be used for lanyard attachments. SOLAS reflective tape on the shoulders offers visibility in dark or stormy conditions. A great PFD for commercial fishing, commercial transportation, industrial marine, search and rescue, special operations, and security sectors. Features: D-Rings provided for lanyard attachments Short-waisted for use with sidearms SOLAS reflective tape Four 4 pockets with full hook and loop closures Tug-Tite adjustments for exact sizing Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III PFD Technical Specifications: Color - Orange Size - XXXL to 7XL Chest Size - 52in to 64in 132 to 163 cm Weight Capacity - 90 lb or over 41 kg or over *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Danger Propane No Smoking No Open Flame Sign, D397A (D397A)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, M/L Size, Nylon (MRV050WR-251-M/L-206)
- KENT SAFETY Life Vest, Elite Dual-Sized, 2XL/4XL (150200-200-080-23)
- Mustang Survival Life Vests