Shop All Life Vests
Mustang Survival
Mustang 4-Pocket Flotation Vest - Orange - XXL
Mfr # MV3128T2-2-XXL-216
Zoro # G512308196
original price:
$97.95
10% off
new price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3128T2-2-XXL-216
- Zoro # G512308196
- UPC # 62533215221
- Country of Origin Unknown
- Category Life Vests
Description
4-Pocket Flotation Vest - Orange - XXL The MV3128 T2 Four-Pocket Flotation Vest is a functional PFD ideal for industrial applications. It offers large armholes for mobility and Tug-Tite adjustments for an almost custom fit. Four 4 large hook and loop secured front pockets conveniently store tools and two D-rings can be used for lanyard attachments. SOLAS reflective tape on the shoulders offers visibility in dark or stormy conditions. A great PFD for commercial fishing, commercial transportation, industrial marine, search and rescue, special operations, and security sectors. Features: D-Rings provided for lanyard attachments Short-waisted for use with sidearms SOLAS reflective tape Four 4 pockets with full hook and loop closures Tug-Tite adjustments for exact sizing Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III PFD Technical Specifications: Color - Orange Size - XXL Chest Size - 48in to 52in 122 to 132 cm Weight Capacity - 90 lb or over 41 kg or over *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- ONYX Vest-Univ Org Commercial, #150000-200-004-12 (150000-200-004-12)
- Mustang Survival Life Vests