Shop All Life Vests
Mustang Survival
Life Vest, USCG Type III, M/L Size, Nylon
Mfr # MRV050WR-251-M/L-206
Zoro # G1201932
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Fluorescent Yellow, Green
- Standards USCG Approved
- USCG Type Type III
- Flotation Material Foam
- Features Designed to Integrate with Body Armor and Tactical Vests
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MRV050WR-251-M/L-206
- Zoro # G1201932
- UPC # 062533143418
- Country of Origin China
- Category Life Vests
Dimensions
Size | M/L |
Length | 23 in |
Fits Chest Size | 36 in to 44 in |
Size - Maximum | L |
Chest Size - Maximum | 44 in |
Chest Size - Minimum | 36 in |
Size - Minimum | M |
Overall Length | 23 in |
Overall Width | 20 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 23 in, Buoyant Material Foam, Overall Width 20 in, Standards USCG Approved, Color Black, Fluorescent Yellow, Green, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum L, Size - Minimum M, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 44 in, Chest Size - Minimum 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- ONYX OUTDOOR Onyx 136200-701-999-13 A-33 33 Gram Auto In-Sight Rearming Kit; Realtree Max5 (136200-701-999-13)
- Mustang Survival Water Safety