Shop All Life Vests
Mustang Survival
Life Vest, Red/Black, M
Mfr # MV462602-123-M-216
Zoro # G6301967
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG Approved
- Vest Closure Type Buckle, Zipper
- Outer Material Cordura
- USCG Type Type III
- Closure Type Buckle/Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV462602-123-M-216
- Zoro # G6301967
- UPC # 062533056893
- Country of Origin China
- Category Life Vests
Dimensions
Size | M |
Length | 25 in |
Fits Chest Size | 38 in to 42 in |
Chest Size - Minimum | 38 in |
Size - Maximum | M |
Overall Length | 23 in |
Overall Width | 18 in |
Chest Size - Maximum | 42 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 23 in, Buoyant Material Foam, Overall Width 18 in, Standards USCG Approved, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum M, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 42 in, Chest Size - Minimum 38 in, Closure Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Descent Device Unit (8113/)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL (MJ6214T3-239-XXL-206)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M (MJ6214T1-33-M-206)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, S (151800-410-020-23)
- Mustang Survival Water Safety