Shop All Life Vests
Mustang Survival
Life Vest, Red/Black, 2XL
Mfr # MV462602-123-XXL-216
Zoro # G8476431
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG Approved
- Size 2XL
- Outer Material Cordura
- USCG Type Type III
- Vest Closure Type Buckle, Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV462602-123-XXL-216
- Zoro # G8476431
- UPC # 062533056923
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 54 in |
Length | 26 1/2 in |
Overall Width | 18 1/2 in |
Overall Length | 23 1/2 in |
Size - Maximum | 2XL |
Chest Size - Minimum | 50 in |
Chest Size - Maximum | 54 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 23 1/2 in, Buoyant Material Foam, Overall Width 18 1/2 in, Standards USCG Approved, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 2XL, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 54 in, Chest Size - Minimum 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- SURE-LITES Emergency Light Exit Sign Combo, 19-3/4 In Oaw, 7-1/2 In Oah, 120/277 V, 0.98 W, Red (LPX7DH)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, L (151800-200-040-23)
- Mustang Survival Water Safety