Shop All Life Vests
This Product is Discontinued
Mustang Survival
Life Vest, Black/ANSI Yellow Green, 22" L (Discontinued)
Mfr # MD2016v02-263
Zoro # G5497079
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black/ANSI Yellow Green
- Size Universal
- Flotation Material CO2
- PFD Style Inflatable Life Jacket
- Outer Material Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MD2016v02-263
- Zoro # G5497079
- UPC # 062533615380
- Country of Origin Multiple
- Category Life Vests
Dimensions
Size | Universal |
Fits Chest Size | 30 in to 52 in |
Length | 22 in |
Details
Item | Life Vest |
Color | Black/ANSI Yellow Green |
Flotation Material | CO2 |
PFD Style | Inflatable Life Jacket |
Outer Material | Cordura |
Standards | USCG Approved |
Vest Closure Type | Buckle |
Buoyancy | 28 lb |
USCG Type | III, V |
Features | Automatic Activation |
Closure Type | Buckle |
Material | Cordura |
Description
Life Vest, Standards USCG Approved, Color Black/ANSI Yellow Green, Buoyancy 28 lb, USCG Type III, V, Features Automatic Activation, Outer Material Cordura
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.