Shop All Life Vests
Mustang Survival
Life Jacket, S/M, Orange
Mfr # MV1254T1-2-S/M-216
Zoro # G4911663
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S/M
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV1254T1-2-S/M-216
- Zoro # G4911663
- UPC # 062533813397
- Country of Origin China
- Category Life Vests
Dimensions
Size | S/M |
Fits Chest Size | 34 in to 42 in |
Chest Size - Minimum | 34 in |
Chest Size - Maximum | 42 in |
Size - Minimum | S |
Size - Maximum | M |
Overall Length | 20 in |
Overall Width | 15 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 in, Buoyant Material Foam, Overall Width 15 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum M, Size - Minimum S, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 42 in, Chest Size - Minimum 34 in, Closure Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC6FN-06-XXL)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- Mustang Survival Water Safety