Shop All Life Vests
Mustang Survival
Industrial Vest, XL, 15.5lb, Foam, Orange
Mfr # MV3196T2-2-XL
Zoro # G610988672
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG
- Color Orange
- Buoyancy 15 1/2 lb
- Overall Width 14 1/2 in
- SOLAS Compliance Not SOLAS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3196T2-2-XL
- Zoro # G610988672
- UPC # 062533417991
- Country of Origin China
- Category Life Vests
Dimensions
Overall Width | 14 1/2 in |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 44 in |
Size - Maximum | XL |
Overall Length | 19 1/2 in |
Size - Minimum | XL |
Details
Item | Industrial Vest |
Standards | USCG |
Color | Orange |
Buoyancy | 15 1/2 lb |
SOLAS Compliance | Not SOLAS Compliant |
USCG Performance Level | Level 70 |
Reflectivity | SOLAS-Grade Reflective |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
Description
Classic Industrial Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 15-7/8inW (GS-123)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- FLOORTEX Door Mat, Charcoal, 32 in W x (FR480120FPRGR)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL (MJ6214T3-239-XXL-206)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Orange (150800-200-070-20)
- Mustang Survival Life Vests