Shop All Life Vests
Mustang Survival
Industrial Vest, S, 15.5lb, Foam, Orange
Mfr # MV3196T2-2-S
Zoro # G710988657
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards USCG
- Buoyancy 15 1/2 lb
- Overall Length 19 in
- Size - Maximum S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3196T2-2-S
- Zoro # G710988657
- UPC # 062533417960
- Country of Origin China
- Category Life Vests
Dimensions
Overall Length | 19 in |
Size - Maximum | S |
Chest Size - Maximum | 36 in |
Overall Width | 14 in |
Size - Minimum | S |
Chest Size - Minimum | 32 in |
Details
Item | Industrial Vest |
Color | Orange |
Standards | USCG |
Buoyancy | 15 1/2 lb |
Product Type | Personal Flotation Device |
Buoyant Material | Foam |
SOLAS Compliance | Not SOLAS Compliant |
Reflectivity | SOLAS-Grade Reflective |
USCG Performance Level | Level 70 |
Description
Classic Industrial Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL (MJ6214T3-239-XXL-206)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- KENT SAFETY Mesh Classic Vest, Orange, XL (150600-200-050-23)
- Mustang Survival Life Vests