Shop All Life Vests
Mustang Survival
Industrial Vest, M, 15.5lb, Foam, Orange
Mfr # MV3196T2-2-M
Zoro # G910988655
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Buoyancy 15 1/2 lb
- Standards USCG
- Overall Length 19 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3196T2-2-M
- Zoro # G910988655
- UPC # 062533417977
- Country of Origin China
- Category Life Vests
Dimensions
Overall Length | 19 in |
Overall Width | 14 in |
Size - Maximum | M |
Chest Size - Minimum | 36 in |
Size - Minimum | M |
Chest Size - Maximum | 40 in |
Details
Color | Orange |
Buoyancy | 15 1/2 lb |
Item | Industrial Vest |
Standards | USCG |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
Description
Classic Industrial Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- CRAFTSMAN Multipurpose Nitrile Dipped Palm Unisex Nylon Gloves, XLarge (CMMT14203)
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (FP-N-200-XL-BLE)
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL (MJ6214T3-239-XXL-206)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- Mustang Survival Life Vests