Shop All Life Vests
Mustang Survival
Industrial Vest, 3XL/7XL, 15.5lb, Foam, OR
Mfr # MV3196T2-2-3XL/7XL
Zoro # G010988654
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Buoyancy 15 1/2 lb
- Standards USCG
- Chest Size - Maximum 61 in
- Buoyant Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3196T2-2-3XL/7XL
- Zoro # G010988654
- UPC # 062533418011
- Country of Origin China
- Category Life Vests
Dimensions
Chest Size - Maximum | 61 in |
Overall Width | 15 in |
Overall Length | 20 in |
Size - Maximum | 7XL |
Chest Size - Minimum | 52 in |
Size - Minimum | 3XL |
Details
Color | Orange |
Item | Industrial Vest |
Buoyancy | 15 1/2 lb |
Standards | USCG |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
USCG Performance Level | Level 70 |
SOLAS Compliance | Not SOLAS Compliant |
Reflectivity | SOLAS-Grade Reflective |
Description
Classic Industrial Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL Mustang 4-Pocket Flotation Vest - Orange - XXXL - 7XL (MV3128T2-2-7XL-216)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- Mustang Survival Water Safety