Shop All Life Vests
Mustang Survival
Industrial Vest, 2XL, 15.5lb, Foam, Orange
Mfr # MV3196T2-2-XXL
Zoro # G210988669
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Standards USCG
- Color Orange
- Overall Width 15 in
- USCG Performance Level Level 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3196T2-2-XXL
- Zoro # G210988669
- UPC # 062533418004
- Country of Origin China
- Category Life Vests
Dimensions
Overall Width | 15 in |
Overall Length | 20 in |
Chest Size - Minimum | 48 in |
Size - Maximum | 2XL |
Chest Size - Maximum | 52 in |
Size - Minimum | 2XL |
Details
Buoyancy | 15 1/2 lb |
Standards | USCG |
Color | Orange |
Item | Industrial Vest |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
SOLAS Compliance | Not SOLAS Compliant |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Description
Classic Industrial Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Laser Printers, 100 labels/50-sheets (7278260502)
- AZAR DISPLAYS 7"W x 11"H Angled Sign Holder, PK10 (112716)
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- ONYX Life Jackets, Stowage Bag, Adult (102200-200-004-12)
- Mustang Survival Life Vests