Shop All Flotation Equipment
Mustang Survival
Immersion Suit, Child, Red
Mfr # MIS210HR-4-0
Zoro # G010988661
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Color Red
- Material Neoprene
- Standards MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG
- Includes Buddy Line, Chest Harness, Inflatable Head Pillow, Insulated Hood, SOLAS Reflective Tape, Whistle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MIS210HR-4-0
- Zoro # G010988661
- UPC # 062533151628
- Country of Origin Viet Nam
- Category Flotation Equipment
Dimensions
Suit Size | Child |
User Height - Minimum | 40 in |
User Height - Maximum | 48 in |
Details
Item | Child Immersion Suit |
Buoyancy | 15 1/2 lb |
Color | Red |
Material | Neoprene |
Standards | MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG |
Includes | Buddy Line, Chest Harness, Inflatable Head Pillow, Insulated Hood, SOLAS Reflective Tape, Whistle |
Closure Type | Zipper |
Product Type | Immersion Suit |
User Weight - Minimum | 44 lb |
User Weight - Maximum | 110 lb |
Description
Child Immersion Suit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787L99)
- LISLE Headrest W/O SCREWS (LI96412)
- LISLE Throttle Pedal Depressor (48700)
- ESCO 22 TON PIN STYLE SUPPORT STANDS PAIR (10455-PAIR)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- KEMP USA Kemp USA 10-222-75 75 ft. Throw Rope with Float & Ring Buoy Holder (10-222-75)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- SUBURBAN Suburban 102002BK Stove Top - Black (102002BK)
- POLYFORM White "A" Series Buoy; 20-1/2" Dia. (96-763-340)
- Mustang Survival Flotation Equipment