Shop All Life Vests
Mustang Survival
Hi-Vis Vest, 4XL/5XL, 15.5lb, Foam, GRN/YLW
Mfr # MV1254T3-239- 4XL/5XL
Zoro # G610988627
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Yellow
- USCG Type Type III
- Buoyancy 15 1/2 lb
- Standards USCG/ANSI 107-2004 Class 1 High-Visibility
- Chest Size - Maximum 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV1254T3-239- 4XL/5XL
- Zoro # G610988627
- UPC # 062533813274
- Country of Origin China
- Category Life Vests
Dimensions
Chest Size - Maximum | 64 in |
Overall Length | 20 in |
Overall Width | 15 in |
Size - Maximum | 5XL |
Chest Size - Minimum | 58 in |
Size - Minimum | 4XL |
Details
Color | Green, Yellow |
USCG Type | Type III |
Buoyancy | 15 1/2 lb |
Standards | USCG/ANSI 107-2004 Class 1 High-Visibility |
Item | High Visibility Vest |
SOLAS Compliance | Not SOLAS Compliant |
Buoyant Material | Foam |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Description
High Vis Mesh Foam Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- ALPHA PRO TECH UltraGrip Shoe Cover, PK200 (SH-M1312-BH)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- ONYX OUTDOOR Onyx Movevent Torsion Vest - Red - XL/2XL (122400-100-060-21)
- Mustang Survival Life Vests