Shop All Flotation Equipment
Mustang Survival
Float Coat, XL, 15.75lb, Black/Orange
Mfr # MJ5246-33-XL
Zoro # G310988682
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size XL
- Buoyancy 15 3/4 lb
- Color Black, Orange
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-33-XL
- Zoro # G310988682
- UPC # 062533161498
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | XL |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 44 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black, Orange |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
Reflective | Reflective |
USCG Performance Level | Level 70 |
Product Type | Flotation Jacket and Coat |
Buoyant Material | Foam |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- WIX FILTERS Radial Seal Outer Air, 42243 (42243)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying (670)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- KEMP USA Kemp 60' Economy Throw Rope With Buoy, 10-225 (10-225)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- JIM-BUOY Jim-Buoy GO-X-20 U.S.C.G. Approved GX-Series Life Ring - 20", Orange (GO-X-20)
- Mustang Survival Flotation Equipment