Shop All Flotation Equipment
Mustang Survival
Float Coat, S, 15.75lb, Black/Orange
Mfr # MJ5246-33-S
Zoro # G110988677
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size S
- Buoyancy 15 3/4 lb
- Color Black, Orange
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-33-S
- Zoro # G110988677
- UPC # 062533161467
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | S |
Chest Size - Minimum | 35 in |
Chest Size - Maximum | 38 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black, Orange |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
Buoyant Material | Foam |
Product Type | Flotation Jacket and Coat |
USCG Performance Level | Level 70 |
Reflective | Reflective |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (534955)
- GEN-Y HITCH Hitch Extender 14 x 2 .5K TW 10K Towing (GH-040)
- HALTEC Air Liquid Tire Valve, 1 7/8 In, PK5 (TV-618A-5)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- POLYFORM Red "A" Series Buoy; 14-1/2" Dia. (84-334-489)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- TAYLOR Tuff End Buoy (1146)
- STAR BRITE Star brite 081700N Instant Hull Cleaner - 1 Gallon (081700N)
- Mustang Survival Flotation Equipment