Shop All Flotation Equipment
Mustang Survival
Float Coat, M, 15.75lb, Black/Orange
Mfr # MJ5246-33-M
Zoro # G510988680
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size M
- Buoyancy 15 3/4 lb
- Color Black, Orange
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-33-M
- Zoro # G510988680
- UPC # 062533161474
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | M |
Chest Size - Maximum | 41 in |
Chest Size - Minimum | 38 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black, Orange |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
USCG Performance Level | Level 70 |
Reflective | Reflective |
Product Type | Flotation Jacket and Coat |
Buoyant Material | Foam |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12' Glacier Coil Nyl Tube, Emergency (022634)
- AFTERMARKET Gas Door Strut Spring Cylinder Fits John Deere 110 120C 160LC 310D 410D (AT146294-RAP)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Chrome Plated (15111)
- APACHE Apache 40029130 CP0899 2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029130)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- JIM-BUOY Jim-Buoy 101-O Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", Orange (101-O)
- SEACHOICE Sea-Beast Deck Tube, 1 Rider (86911)
- TAYLOR Tuff End Buoy (61140)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- Mustang Survival Flotation Equipment