Shop All Flotation Equipment
Mustang Survival
Float Coat, M, 15.75lb, Black
Mfr # MJ5246-13-M
Zoro # G310988675
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size M
- Buoyancy 15 3/4 lb
- Color Black
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-13-M
- Zoro # G310988675
- UPC # 062533161412
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | M |
Chest Size - Minimum | 38 in |
Chest Size - Maximum | 41 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
Product Type | Flotation Jacket and Coat |
Buoyant Material | Foam |
USCG Performance Level | Level 70 |
Reflective | Reflective |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 57356 (57356)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- SKF Adapter Bearing, G1203-Krrb (G1203-KRRB)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- POLYFORM White "A" Series Buoy; 34" Dia. (79-949-431)
- JIM-BUOY Jim-Buoy 1020 Horseshoe Buoy with Built-In Sea Anchor - White (1020)
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve (373)
- SEACHOICE Type IV USCGA Foam Throw Cushion - Camouflage, 15" x 15" (44910)
- Mustang Survival Flotation Equipment