Shop All Flotation Equipment
Mustang Survival
Float Coat, L, 15.75lb, Black/Orange
Mfr # MJ5246-33-L
Zoro # G910988679
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size L
- Buoyancy 15 3/4 lb
- Color Black, Orange
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-33-L
- Zoro # G910988679
- UPC # 062533161481
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | L |
Chest Size - Minimum | 41 in |
Chest Size - Maximum | 44 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black, Orange |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
Product Type | Flotation Jacket and Coat |
Reflective | Reflective |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Line Clip, 800-042 (800-042)
- ARMOR ALL Use For Glossy Look, 18 Ounce Spray Bottle, Single (9976C)
- A & I PRODUCTS Shield, PTO 9" x11" x10" (A-401734R1)
- UWS Deep Crossover Tool Box, 69", TBSD-69-BLK (TBSD-69-BLK)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- POLYFORM White "A" Series Buoy; 34" Dia. (79-949-431)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- Mustang Survival Flotation Equipment