Shop All Flotation Equipment
Mustang Survival
Float Coat, 2XL, 15.75lb, Black/Orange
Mfr # MJ5246-33-XXL
Zoro # G410988674
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- USCG Type Type III
- Size 2XL
- Buoyancy 15 3/4 lb
- Color Black, Orange
- Features Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-33-XXL
- Zoro # G410988674
- UPC # 062533161504
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | 2XL |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 48 in |
Details
Item | Float Coat |
USCG Type | Type III |
Buoyancy | 15 3/4 lb |
Color | Black, Orange |
Features | Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
Product Type | Flotation Jacket and Coat |
Reflective | Reflective |
Description
Float Coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Extra Long 9/16" Wrench for Bendix® Slack Adjuster (8569-0420)
- MAXXIMA Stop/Tail/Turn Light, Red, 6-13/32"L, Oval (M63322R)
- DREW TECHNOLOGIES Cardaq-Plus3 Kit (CDP3-KIT-01)
- HOLLEY ELECT FUEL PUMP 25 GPH (12-426)
- MUSTANG SURVIVAL Classic Insulated Foul Weather Hood - Orange (MA7136-2-0-101)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Mustang MIT 70 Automatic Inflatable PFD - Red (MD4042-4-0-202)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- JIM-BUOY Jim-Buoy JBW-X-24 U.S.C.G. Approved JBX-Series Life Ring - 24", White (JBW-X-24)
- Mustang Survival Flotation Equipment