Shop All Life Vests
Mustang Survival
Catalyst Float Coat, Black, L
Mfr # MJ5246-13-L-206
Zoro # G3789642
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG Approved
- Color Black
- Size L
- Buoyancy 15 1/2 lb
- Flotation Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MJ5246-13-L-206
- Zoro # G3789642
- UPC # 062533161429
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 42 in to 46 in |
Size | L |
Length | 28 in |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 42 in |
Overall Length | 28 in |
Details
Item | Flotation Jacket |
Standards | USCG Approved |
Color | Black |
Buoyancy | 15 1/2 lb |
Flotation Material | Foam |
Material | Trilaminate |
PFD Style | Flotation Jacket / Coat |
USCG Type | Type III |
Features | (3) Pockets |
Vest Closure Type | Zipper |
Closure Type | Zipper w/ Full Length Storm Flap |
Outer Material | Nylon |
Reflective | Reflective |
Product Type | Flotation Jacket |
Buoyant Material | Foam |
Closure | Zipper |
USCG Performance Level | Level 70 |
Buoyancy Principle | Inherently Buoyant |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size L, Chest Size - Minimum 42 in, Closure Zipper, Features (3) Pockets, Outer Material Nylon, Overall Length 28 in, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XV413)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter E 1 pc, 6PK (840502)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- FULL THROTTLE Vest-3Xl Red Rapid Dry, #142500-100-070-22 (142500-100-070-22)
- Mustang Survival Water Safety