Shop All Life Vests
Mustang Survival
Auto Inflate Vest, UNIV, 38lb, CO2, BLK/RD
Mfr # MD318302-123-0
Zoro # G510988543
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Standards USCG
- USCG Type Type II
- Buoyancy 38 lb
- Product Type Personal Flotation Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MD318302-123-0
- Zoro # G510988543
- UPC # 062533682245
- Country of Origin China
- Category Life Vests
Dimensions
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 30 in |
Size - Maximum | Universal |
Overall Length | 22 in |
Overall Width | 14 in |
Details
Color | Black, Red |
Standards | USCG |
USCG Type | Type II |
Buoyancy | 38 lb |
Item | Automatic Inflatable Vest |
Product Type | Personal Flotation Device |
Inflation Mechanism | Automatic |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
Buoyant Material | CO2 |
Description
HIT Automatic Inflatable Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M (MJ6214T1-33-M-206)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- PHILIPS AUTOMOTIVE LIGHTING 3057LLB2 LONG LIFE MIN CD, 2PK (DARPAB98016)
- Mustang Survival Life Vests