Shop All Life Vests
Mustang Survival
Auto Inflate Vest, UNIV, 38lb, CO2, BLK/OR
Mfr # MD3183T2-33-0
Zoro # G910988556
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Buoyancy 38 lb
- Standards USCG
- USCG Type Type II
- SOLAS Compliance Not SOLAS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MD3183T2-33-0
- Zoro # G910988556
- UPC # 062533984981
- Country of Origin China
- Category Life Vests
Dimensions
Overall Length | 22 in |
Chest Size - Minimum | 30 in |
Size - Maximum | Universal |
Chest Size - Maximum | 52 in |
Overall Width | 14 in |
Details
Color | Black, Orange |
Buoyancy | 38 lb |
Standards | USCG |
USCG Type | Type II |
Item | Automatic Inflatable Vest |
SOLAS Compliance | Not SOLAS Compliant |
Inflation Mechanism | Automatic |
Product Type | Personal Flotation Device |
Buoyant Material | CO2 |
Reflectivity | SOLAS-Grade Reflective |
Description
HIT Automatic Inflatable Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-RL (669-C/36-EMO-RL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- ONYX Vest-Type I Adult Collar Style, #100100-200-004-12 (100100-200-004-12)
- Mustang Survival Life Vests