Shop All Life Vests
Mustang Survival
Auto Inflate Vest, UNIV, 38lb, CO2, BLK
Mfr # MD318302-13-0
Zoro # G610988559
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- USCG Type Type II
- Standards USCG
- Buoyancy 38 lb
- Buoyant Material CO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MD318302-13-0
- Zoro # G610988559
- UPC # 062533682252
- Country of Origin China
- Category Life Vests
Dimensions
Overall Width | 14 in |
Overall Length | 22 in |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 30 in |
Size - Maximum | Universal |
Details
Color | Black |
USCG Type | Type II |
Standards | USCG |
Buoyancy | 38 lb |
Item | Automatic Inflatable Vest |
Buoyant Material | CO2 |
Inflation Mechanism | Automatic |
Product Type | Personal Flotation Device |
SOLAS Compliance | Not SOLAS Compliant |
Reflectivity | SOLAS-Grade Reflective |
Description
HIT Automatic Inflatable Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M (MJ6214T1-33-M-206)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- KENT SAFETY LifeJacket, Adult, Oversize, 17.5lb, Foam, OR (151200-200-005-13)
- Mustang Survival Life Vests