Shop All Underwater Rescue Gear
Mustang Survival
Anti-Exposure Work Suit, S, Orange/Black
Mfr # MS2175-33-S
Zoro # G411249095
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Closure Type Wrist and Ankle Velcro
- Buoyancy 15 1/2 lb
- Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
- Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MS2175-33-S
- Zoro # G411249095
- UPC # 062533417601
- Country of Origin China
- Category Underwater Rescue Gear
Dimensions
Suit Size | S |
Details
Item | Anti-Exposure Suit |
Color | Orange/Black |
Closure Type | Wrist and Ankle Velcro |
Buoyancy | 15 1/2 lb |
Standards | SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V |
Includes | Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood |
Number of Pockets | 3 |
Product Type | Anti-Exposure Work Suit |
User Weight - Minimum | 99 lb |
User Weight - Maximum | 154 lb |
Material | Closed Cell Foam, Neoprene |
Description
Anti-Exposure Suit, USCG Performance Level Not Applicable, Material Closed Cell Foam, Neoprene, Color Orange/Black, Suit Size S, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum Not Applicable, Compatible Chest Size - Minimum Not Applicable, Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood, Number of Pockets 3, User Weight - Maximum 154 lb, Closure Type Wrist and Ankle Velcro, Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- MUSTANG SURVIVAL Anti-Exposure Work Suit, L, Orange/Black (MS2175-33-L)
- PROPAC WATER RESCUE KIT (K2331)
- Mustang Survival Underwater Rescue Gear