Shop All Underwater Rescue Gear
Mustang Survival
Anti-Exposure Work Suit, M, Orange/Black
Mfr # MS2175-33-M
Zoro # G711249153
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange/Black
- Closure Type Wrist and Ankle Velcro
- Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood
- Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
- Buoyancy 15 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MS2175-33-M
- Zoro # G711249153
- UPC # 062533417618
- Country of Origin China
- Category Underwater Rescue Gear
Dimensions
Suit Size | M |
Details
Item | Anti-Exposure Suit |
Color | Orange/Black |
Closure Type | Wrist and Ankle Velcro |
Includes | Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood |
Standards | SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V |
Buoyancy | 15 1/2 lb |
User Weight - Minimum | 132 lb |
Material | Closed Cell Foam, Neoprene |
Product Type | Anti-Exposure Work Suit |
User Weight - Maximum | 198 lb |
Number of Pockets | 3 |
Description
Anti-Exposure Suit, USCG Performance Level Not Applicable, Material Closed Cell Foam, Neoprene, Color Orange/Black, Suit Size M, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum Not Applicable, Compatible Chest Size - Minimum Not Applicable, Includes Head Pillow, SOLAS Reflective Tape, Stoable Insulated Hood, Number of Pockets 3, User Weight - Maximum 198 lb, Closure Type Wrist and Ankle Velcro, Standards SOLAS, USCG - UL1123 - Marine Buoyant Devices 160.064 - Type V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON MFG Paulson A-TACÂ Wildland Firefighter Goggles, Elastic Strap, Poly Lens, (510-WEN)
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- MUSTANG SURVIVAL Anti-Exposure Work Suit, L, Orange/Black (MS2175-33-L)
- PROPAC WATER RESCUE KIT (K2331)
- Mustang Survival Water Safety