Shop All Life Vests
Mustang Survival
4-Pocket Flotation Vest, Size XL, Orange
Mfr # MV3128T2-2-XL-216
Zoro # G4503055
original price:
$104.99
18% off
Free Shipping & Returns
$85.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Xl
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV3128T2-2-XL-216
- Zoro # G4503055
- UPC # 062533215146
- Country of Origin China
- Category Life Vests
Dimensions
Size | Xl |
Fits Chest Size | 44 in to 48 in |
Overall Length | 25 in |
Overall Width | 23 in |
Size - Maximum | XL |
Chest Size - Minimum | 44 in |
Chest Size - Maximum | 48 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 25 in, Buoyant Material Foam, Overall Width 23 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (3000WT-10.1OZ)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- ONYX Vest, Movement Dynamic, Orange, XS/SM (122200-200-020-14)
- Mustang Survival Life Vests