Shop All Life Vests
Mustang Survival
4-Pocket Flotation Vest, Size S, Orange
Mfr # MV3128T2-2-S-216
Zoro # G4911812
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S
- Flotation Material Foam
- PFD Style Standard Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV3128T2-2-S-216
- Zoro # G4911812
- UPC # 062533215115
- Country of Origin China
- Category Life Vests
Dimensions
Size | S |
Fits Chest Size | 32 in to 36 in |
Overall Length | 25 in |
Chest Size - Minimum | 32 in |
Size - Maximum | S |
Chest Size - Maximum | 36 in |
Overall Width | 23 in |
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 25 in, Buoyant Material Foam, Overall Width 23 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum S, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 36 in, Chest Size - Minimum 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Life Jacket, S/M, Orange (MV1254T1-2-S/M-216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- KENT SAFETY LifeJacket, Adult, Oversize, 17.5lb, Foam, OR (151200-200-005-13)
- Mustang Survival Water Safety