Shop All Pencils
Musgrave
Safari Teacher Pencils, PK144
Mfr # MUS2587G
Zoro # G3854703
product price: $44.19
/pk 144, $0.31/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Graphite
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 144 pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Graphite |
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 144 pencils |
Description
Safari designer pencils graphite core delivers smooth writing. #2 lead with eraser. PMA certified. Pack of 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- THE BRUSH MAN Waterproof Marking Stick - White, 12PK (MARKING STICK W)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- DYMO Prismaclor, COL-ERASE PENCIL WITH ERASER, 0.7 MM, 2B #1, ASSORTED LEAD/BARREL COLORS, DOZEN (20516)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- PENTEL Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD215LEBP2)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK24 (PENAL17CSWUS)
- PAPER MATE Mechanical Pencil, No. 2, 0.7mm Lead, Profile, 12/DZ, Multi PK (PAP2101972)
- Musgrave Pencils