Shop All Pencils
Musgrave Pencil Co
Watercolors Motivational/Fun Pencils, PK144
Mfr # 2396
Zoro # G7293362
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Musgrave Pencil Co
- MFR # 2396
- Zoro # G7293362
- UPC # 194629048809
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Watercolors pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstik Solid Paint Crayon, Blue Box of 12 (MKL080225)
- ZORO SELECT Strapping, Polyester Cord, 1640 ft. L (16P074)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- C.K Electricians Scissors 140mm (492001)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO Birthday Supreme Motivational Fun Pencils, PK144, 144PK (1355)
- PENTEL Mechanical Pencil, PROGear, 4mm Sleeve 1.3mm, Blue Barrel (PENAM13PGLBP)
- Musgrave Pencil Co Pencils