Shop All Pencils
Musgrave Pencil Co
Super Reader Motivational Pencils, PK144
Mfr # 2339
Zoro # G6761983
product price: $44.59
/pk 144, $0.31/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 144 pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2339
- Zoro # G6761983
- UPC # 194629048762
- Country of Origin United States
- Category Pencils
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 144 pencils |
Description
Super Reader pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Rail, 12", L (H12-SS)
- COOLCRAFTS Mesh Three-Pack Wall Files with Hanger; Letter; Black (CO883733)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- SCHOOL SMART School Smart 8.5 x 11 in. Medium-Weight Write-On Transparency Film; Pack - 100; Clear (631839)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- MUSGRAVE PENCIL CO Star Student Motivational Pencils, PK144 (1378)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- J.R. MOON PENCIL CO Stars + Stripes Glitz Pencils, PK144 (7662)
- Musgrave Pencil Co Pencils