Shop All Pencils
Musgrave Pencil Co
School is Cool Pencil, PK144
Mfr # 2276
Zoro # G6763873
product price: $41.85
/pk 144, $0.29/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 144 pencils
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2276
- Zoro # G6763873
- UPC # 194629048670
- Country of Origin United States
- Category Pencils
Details
Color | Multi |
Includes | 144 pencils |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
School is Cool pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- SHURTAPE Tape Gun Standard Pistol Grip Dispenser, 3" Width, 3" Core Sd935 (909535)
- DAYMARK Guest Check Captains Pad, PK50 (ACR-3700WP)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO Star Student Motivational Pencils, PK144 (1378)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- PENTEL Wow! Pencils, 0.7 mm, HB (#2.5), Black Lead, Black Barrel, PK12 (AL407A)
- Musgrave Pencil Co Pencils