Shop All Pencils
Musgrave Pencil Co
Musgrave #2 Wood Case Hex Pencils, PK144
Mfr # DHEX9912
Zoro # G6763128
product price: $29.59
/pk 144, $0.21/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 144 pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # DHEX9912
- Zoro # G6763128
- UPC # 194629049677
- Country of Origin United States
- Category Pencils
Details
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 144 pencils |
Description
Musgrave Pencil Company wood cased hex pencil in assorted colors is ideal for school, work or home. Durable and long lasting. Size 2 pencil features attractive design. Wood-cased pencil with metal ferrule and smooth eraser. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Assorted 24pk (12223)
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White (TZe251)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- MUSGRAVE PENCIL CO Birthday Supreme Motivational Fun Pencils, PK144, 144PK (1355)
- MUSGRAVE PENCIL CO Bee Kind Pencils, PK144, 144PK (2576)
- MUSGRAVE PENCIL CO Watercolors Motivational/Fun Pencils, PK144 (2396)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- Musgrave Pencil Co Pencils