Shop All Pencils
Musgrave Pencil Co
Multiplication Tables Motivational Pencils, PK144
Mfr # 2348
Zoro # G6761177
product price: $39.19
/pk 144, $0.27/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2348
- Zoro # G6761177
- UPC # 194629048786
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Multiplication Tables pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- OKI DATA Black Ribbon 2M Characters (52104001)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Finger Fitter No Eraser, Pencils, PK36 (5050)
- MUSGRAVE PENCIL CO Watercolors Motivational/Fun Pencils, PK144 (2396)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- PENTEL Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24 (AL15ASW2)
- Musgrave Pencil Co Pencils