Shop All Pencils
Musgrave Pencil Co
Happy Face Assorted Motivational Pencils, PK144
Mfr # 1467
Zoro # G6762114
product price: $46.49
/pk 144, $0.32/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 1467
- Zoro # G6762114
- UPC # 194629048472
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Description
Assorted Happy Face pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- MUSGRAVE PENCIL CO Finger Fitter No Eraser, Pencils, PK36 (5050)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Star Student Motivational Pencils, PK144 (1378)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- Musgrave Pencil Co Pencils