Shop All Pencils
Musgrave Pencil Co
Happy Birthday Wishes Pencil, PK144
Mfr # 2217
Zoro # G6761003
product price: $41.85
/pk 144, $0.29/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Multi
- Includes 144 pencils
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2217
- Zoro # G6761003
- UPC # 194629071227
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Color | Multi |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Description
Happy Birthday Wishes pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- KONICA MINOLTA Yellow Toner Cartridge 6K YLD (A0X5235)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- MUSGRAVE PENCIL CO Chalk It Up Pencil, PK144 (2551)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- INKINJECTION Quicker Clicker Mechanical Pencil 0.5 mm Transparent Smoke Barrel (IN619853)
- Musgrave Pencil Co Pencils