Shop All Pencils
Musgrave Pencil Co
Happy Birthday Fiesta Pencils, 12 Per Pack, PK12
Mfr # 1361D
Zoro # G5640793
product price: $43.55
/pk 12, $3.63/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal, Rubber
- Color Multi
- Recommended Grade K-8
- Recommended Age 5-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 1361D
- Zoro # G5640793
- UPC # 194629048373
- Country of Origin United States
- Category Pencils
Details
Material | Wood, Graphite, Metal, Rubber |
Color | Multi |
Recommended Grade | K-8 |
Recommended Age | 5-13 Years |
Description
Musgrave® "Birthday Fiesta" Pencil with number 2 solid core offers dark markings and is ideal to draw, write or sketch. Round pencil is made of wood for durability and features metal ferrule with smooth eraser. Round wooden, quality #2 core with metal ferrule and smooth eraser. All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Very Colorful! Each pack contains 12 Pencils. Sold as a set of 12 pack, 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Round Economy Binder, Blue (AVE04600)
- JUNIOR LEARNING Fraction Flash Cards (212)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Watercolors Motivational/Fun Pencils, PK144 (2396)
- MUSGRAVE PENCIL CO Chalk It Up Pencil, PK144 (2551)
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK (PENPD279TABX)
- Musgrave Pencil Co Pencils