Shop All Pencils
Musgrave Pencil Co
Finger Fitter No Eraser, Pencils, PK36
Mfr # 5050
Zoro # G6763514
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK-1
- Recommended Age 3-6 Years
- Includes 36 pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Musgrave Pencil Co
- MFR # 5050
- Zoro # G6763514
- UPC # 194629047956
- Country of Origin Thailand
- Category Pencils
Details
Color | Assorted |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 Years |
Includes | 36 pencils |
Description
Triangular shape for comfort. Jumbo size for beginners. Medium soft lead. No eraser. Each pack contains 12 pencils. Sold as 3 packs for 36 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 26K YLD (TN324C)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- MUSGRAVE PENCIL CO Birthday Supreme Motivational Fun Pencils, PK144, 144PK (1355)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- DYMO Prismaclor, COL-ERASE PENCIL WITH ERASER, 0.7 MM, 2B #1, ASSORTED LEAD/BARREL COLORS, DOZEN (20516)
- Musgrave Pencil Co Pencils