Shop All Pencils
Musgrave Pencil Co
Everyday Emojis Pencil, PK144
Mfr # 2557
Zoro # G6764476
product price: $39.19
/pk 144, $0.27/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2557
- Zoro # G6764476
- UPC # 194629049165
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Everyday Emojis pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX USA MAX® Flat Clinch Stapler Cartridge, For MAX EH-20F Stapler, 20 Sheet Capacity, 2000/Box (NO20FE)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- KERN Industrial Scale - Stainless Steel Max 5 (SFB 50K5LHIP)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- Musgrave Pencil Co Pencils