Shop All Pencils
Musgrave Pencil Co
Emojis, Etc Pencil, PK144
Mfr # 2499
Zoro # G6761073
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Multi
- Includes 144 pencils
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Musgrave Pencil Co
- MFR # 2499
- Zoro # G6761073
- UPC # 194629071234
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Color | Multi |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Description
Emojis, Etc. pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNN4)
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- AMERCAREROYAL Steam Pan Liners, With Twist Ties, 0.33, 0.25 Pan, 0.02 mil, 18 in. x 14 in., 250PK (SPL1814)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- MUSGRAVE PENCIL CO Star Student Motivational Pencils, PK144 (1378)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- Musgrave Pencil Co Pencils