Shop All Pens
Musgrave Pencil Co
Duet Grading Pen, Fine Point, Red/Black, PK24
Mfr # MUSDBKR
Zoro # G2874307
product price: $41.59
/pk 24, $1.73/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Black
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Includes 24 pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # MUSDBKR
- Zoro # G2874307
- UPC # 194629049899
- Country of Origin United States
- Category Pens
Details
Color | Red, Black |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Includes | 24 pens |
Description
Duets: Red & Black Combo Pen, woodcased with chisel tip points on opposing ink ends. Pack of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Blue Spray Stencil Ink, 12PK (STSBLU)
- CHENILLE KRAFT Pipe Cleaners, Polyester, PK1000 (9112-01)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- MUSGRAVE PENCIL CO Duet Grading Pen, Fine Point, Red/Blue, PK24 (MUSDBUR)
- FRIXION Pen, Gel, 0.7mm Point, 3/5"Wx3/5"Lx5-9/10"H, 12/DZ, BY PK (PIL15131)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- PENTEL R.S.V.P. Mini Stick Ballpoint Pen, Medium 1mm, Assorted, PK24 (BK91MN24M)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- PAPER MATE Flair Porous Point Stick Liquid Pen, PK8 (62145)
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Red Ink, Black Barrel, PK12 (65802)
- Musgrave Pencil Co Pens