Shop All Pencils
Musgrave Pencil Co
Do Your Best On The Test Motivational Pencils, PK144, Color: Multi
Mfr # 2495
Zoro # G6761238
product price: $39.59
/pk 144, $0.27/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 144 pencils
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2495
- Zoro # G6761238
- UPC # 194629049004
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Do Your Best On The Test pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- OFFICEMATE Business Card/Clip Holder (22332)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Finger Fitter No Eraser, Pencils, PK36 (5050)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- Musgrave Pencil Co Pencils