Shop All Pencils
Musgrave Pencil Co
Chalkboard Talk Motivational Pencil, PK144
Mfr # 2547
Zoro # G6762997
product price: $43.55
/pk 144, $0.30/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2547
- Zoro # G6762997
- UPC # 194629049134
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Description
Chalkboard Talk pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- BROTHER High Yield Cyan Toner Cartridge 4K YLD (TN433C)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- MUSGRAVE PENCIL CO Halloween Fever, PK144 (2487)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- Musgrave Pencil Co Pencils