Shop All Pencils
Musgrave Pencil Co
Ceres® High Quality Pencils, PK144
Mfr # 909
Zoro # G6761807
product price: $44.39
/pk 144, $0.31/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Age 5+ Years
- Includes 144 pencils
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 909
- Zoro # G6761807
- UPC # 194629049448
- Country of Origin United States
- Category Pencils
Details
Color | Yellow |
Recommended Age | 5+ Years |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Description
Musgrave Pencil Company #2 Ceres pencil - High quality, HB yellow pencils Pencils are made from sustainable bass wood. Traditional hexagonal shape and bonded graphite makes this pencils comfortable and dependable. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- ZORO SELECT Shipping Box, 16x12x6 in (55NM62)
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- BETTER PACKAGES Blade Kit (FM-20BX-K)
- MUSGRAVE PENCIL CO Birthday Supreme Motivational Fun Pencils, PK144, 144PK (1355)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Bee Kind Pencils, PK144, 144PK (2576)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 12/BX, Blue PK (PAP56043)
- Musgrave Pencil Co Pencils