Shop All Pencils
Musgrave Pencil Co
3rd Graders Are #1 Motivational Pencils, PK144
Mfr # 2206
Zoro # G6763374
product price: $39.19
/pk 144, $0.27/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Color Multi
- Recommended Grade Grade 3
- Recommended Age 8-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2206
- Zoro # G6763374
- UPC # 194629048595
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Color | Multi |
Recommended Grade | Grade 3 |
Recommended Age | 8-9 Years |
Description
3rd Graders Are #1 pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- MARTIN YALE Opener, Letter, Electric, Hi-Speed (62001)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- RAPID Staples, Flat Clinch, 5/16", PK5000 (90203)
- MUSGRAVE PENCIL CO Chalk It Up Pencil, PK144 (2551)
- MUSGRAVE PENCIL CO Watercolors Motivational/Fun Pencils, PK144 (2396)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- BAZIC PRODUCTS Bazic Drawing & Sketching Pencil Set Pack of 24 (744)
- Musgrave Pencil Co Pencils