Shop All Pencils
Musgrave Pencil Co
100th Day of School Pencil, PK144
Mfr # 2347
Zoro # G6764293
product price: $44.59
/pk 144, $0.31/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 pencils
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2347
- Zoro # G6764293
- UPC # 194629048779
- Country of Origin United States
- Category Pencils
Details
Includes | 144 pencils |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Description
100th Day of School pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ONYX Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink/Barrel, PK72 (2013567)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Black PK12 (33950)
- DECKER TAPE PRODUCTS Label, DL1782, ELECTRONIC EQUIPMENT FRAGILE, 4" X 4" (DL1782)
- MUSGRAVE PENCIL CO Chalk It Up Pencil, PK144 (2551)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- MUSGRAVE PENCIL CO Finger Fitter No Eraser, Pencils, PK36 (5050)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- MUSGRAVE PENCIL CO Super-Duper Heroes Motivational Pencils, PK144, 144PK (2539)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- Musgrave Pencil Co Pencils