Shop All Pencils
Musgrave Pencil Co
100th Day Of School Motivational Pencils, PK144
Mfr # 2489
Zoro # G6761204
product price: $43.55
/pk 144, $0.30/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 144 pencils
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Musgrave Pencil Co
- MFR # 2489
- Zoro # G6761204
- UPC # 194629048984
- Country of Origin United States
- Category Pencils
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 144 pencils |
Color | Multi |
Description
100th Day of School pencils - All of our designer pencils are very colorful and have catchy phrases and/or graphics. Unique Art by in-house art director. All individual designs. Wood-cased pencil. Round wooden, quality #2 core with metal ferrule and smooth eraser. Very Colorful! Each pack contains 12 pencils. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- MUSGRAVE PENCIL CO Musgrave #2 Wood Case Hex Pencils, PK144 (DHEX9912)
- MUSGRAVE PENCIL CO Birthday Blitz Motivational Pencils, 12 Per Pack, PK12 (1356D)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- PAPER MATE Mechanical Pencil, Refillable, 0.7 mm, 12/BX, Blue PK (PAP56043)
- Musgrave Pencil Co Pencils