Shop All Wire Shelf Units
This Product is Discontinued
Muscle Rack
Wire Shelving Unit, 12"D x 12"W x 35"H, 4 Shelves, Silver (Discontinued)
Mfr # WSCR121235-4S
Zoro # G7575473
This Product is Discontinued
Key Features
- Width 12"
- Depth 12"
- Height 35"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muscle Rack
- MFR # WSCR121235-4S
- Zoro # G7575473
- UPC # 017567121994
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 12" |
Depth | 12" |
Height | 35" |
Details
Item | Wire Shelving Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Silver |
Description
Wire Shelving Unit,4-Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.